Durac

Specific Gravity Precision Hydrometer

Durac Specific Gravity Precision Hydrometer B61801-0100
Hover or click to zoom Tap to zoom
  • Item: Precision Hydrometer
  • Scale: specific gravity
  • Scale Divisions: 0.0005
  • Range: 0.640/0.710
  • Application: Specific Gravity
  • Standards: NIST
  • Hydrometer Solution Temp.: 60 Degrees F/15 Degrees C
  • Length: 325 mm
See full product details
$40.14

Subtotal: $40.14

Durac #B61801-0100 Specifications

  • Item: Precision Hydrometer
  • Scale: specific gravity
  • Scale Divisions: 0.0005
  • Range: 0.640/0.710
  • Application: Specific Gravity
  • Standards: NIST
  • Hydrometer Solution Temp.: 60 Degrees F/15 Degrees C
  • Length: 325 mm
  • Temp. Range: 60 Degrees to 60 Degrees F
  • Accuracy: +/-0.001
  • Length (Straight Wireway): 325 mm
  • Product Type: Precision Hydrometer
  • Country of Origin (subject to change): China

Description

Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.640/0.710, Length 325mm , Application Specific Gravity, Standards Nist

Reviews of Durac #B61801-0100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.