Durac

Specific Gravity Precision Hydrometer

Durac Specific Gravity Precision Hydrometer B61801-0400
Hover or click to zoom Tap to zoom
$41.43
  • Item: Precision Hydrometer
  • Scale: specific gravity
  • Scale Divisions: 0.0005
See full product details
Orders over $75 ship free.

Total: $41.43

Durac #B61801-0400 Specifications

  • Item: Precision Hydrometer
  • Scale: specific gravity
  • Scale Divisions: 0.0005
  • Range: 0.820/0.890
  • Application: Specific Gravity
  • Standards: NIST
  • Accuracy: +/-0.001
  • Temp. Range: 60 Degrees to 60 Degrees F
  • Length: 325 mm
  • Hydrometer Solution Temp.: 60 Degrees F/15 Degrees C
  • Length (Straight Wireway): 325 mm
  • Product Type: Precision Hydrometer
  • Country of Origin (subject to change): China

Description

Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.820/0.890, Length 325mm , Application Specific Gravity, Standards Nist

Reviews of Durac #B61801-0400