Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Battery, 28L, Lithium, 6V
  • Zoro #: G0273822
  • Mfr #: PX28LBPK
$8.78
  • Overall Height: 0.96"
  • Voltage - Batteries: 6VDC
  • Standards: ANSI
See full product details
Orders over $50 ship free.

Duracell #PX28LBPK Specifications

  • Zoro #: G0273822
  • Mfr #: PX28LBPK
Overall Height: 0.96" Voltage - Batteries: 6VDC
Standards: ANSI Battery Type: Lithium
Min. Operating Temp.: -4 Degrees F Item: Battery
Standard Battery Pack Size: 1 Terminal Type - Batteries: Button
Battery Size: 28L Diameter: 0.50"
Battery Chemistry: Lithium Max. Operating Temp.: 140 Degrees F
Voltage: 6 Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Battery, Battery Size 28L, Battery Chemistry Lithium, Voltage - Batteries 6VDC, Standard Battery Pack Size 1, Terminal Type - Batteries Button, Diameter 0.50 In., Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI

Restrictions and Compliance

Hazardous material

Reviews of Duracell #PX28LBPK