Shop Alternate Products
This Product is Discontinued
Duracell
Button Cell Battery, 319, Silver Oxide (Discontinued)
Mfr # D319BPK
Zoro # G2013462
This Product is Discontinued
Key Features
- Battery Size 319
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.5V DC
- Diameter 0.225"
- Depth 0.102 in