Button Cell Battery, 379, Silver Oxide

DURACELL| Zoro #: G0926317| Mfr #: D379BPK

$0.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926317 Mfr #: D379BPK
Standards: ANSIVoltage: 1.5
Battery Chemistry: Silver OxideItem: Button Cell Battery
Replaces: 379, D379, JA, SR521SW, SP379, S56Diameter: 2/9"
Battery Size: 379Country of Origin (subject to change): Switzerland

Product Description

Button Cell Battery, Battery Size 379, Battery Chemistry Silver Oxide, Voltage 1.5, Diameter 2/9 In., For Use With Button Cell, Standards ANSI, Replaces 379, D379, JA, SR521SW, SP379, S56

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.