*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coin Cell, 2450, Lithium, 3V

DURACELL| Zoro #: G0268441| Mfr #: DL2450BPK

$1.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 3
Item: Coin Cell
Battery Size: 2450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268441 Mfr #: DL2450BPK
Voltage: 3Item: Coin Cell
Battery Size: 2450For Use With: Keyless Entry/Remotes
Battery Chemistry: LithiumReplaces: 5029LC, CR2450, DL2450, ECR2450, KECR2450-1
Diameter: 1"Standards: ANSI
Country of Origin (subject to change): Japan

Description

Coin Cell, Battery Size 2450, Battery Chemistry Lithium, Voltage 3, Diameter 1 In., For Use With Keyless Entry/Remotes, Standards ANSI, Replaces 5029LC, CR2450, DL2450, ECR2450, KECR2450-1

Restrictions and Compliance

*3: Hazardous material

Reviews