Coin Cell, 625A, Alkaline, 1.5V

DURACELL |Zoro #: G2061936|Mfr #: PX625ABPK

$2.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2061936 Mfr #: PX625ABPK
Diameter: 5/8"Standards: ANSI
Voltage: 1.5Replaces: EPX625, RPX675, MR44, H-C, V675PX
Battery Chemistry: AlkalineItem: Coin Cell
Battery Size: 625ACountry of Origin (subject to change): China

Product Description

Coin Cell, Battery Size 625A, Battery Chemistry Alkaline, Voltage 1.5, Diameter 5/8 In., For Use With Medical Devices, Standards ANSI, Replaces EPX625, RPX675, MR44, H-C, V675PX

Product Reviews

Save 15% when you sign up for Z-mail.