Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Duracell CopperTop AA Alkaline Battery, 12 PK, 1.5VDC

  • Zoro #: G5385457
  • Mfr #: MN15RT12Z
$11.20 ($0.93/unit)
  • Standard Battery Size: AA
  • Standard Battery Pack Size: 12
  • Voltage: 1.5V
See full product details
Orders over $75 ship free.

Duracell #MN15RT12Z Specifications

  • Zoro #: G5385457
  • Mfr #: MN15RT12Z
  • Standard Battery Size: AA
  • Standard Battery Pack Size: 12
  • Voltage: 1.5V
  • Battery Type: Alkaline
  • Diameter: 0.55 in
  • Standard Battery Series: Duracell CopperTop
  • Height: 1.92 in
  • Battery Performance: Premium
  • Min. Operating Temp.: -4 Degrees F
  • Item: AA Battery
  • Max. Operating Temp.: 130 Degrees F
  • Capacity - Batteries: 2,900 mAh
  • Package Quantity: 12
  • Standard Battery Type: Standard Battery
  • Voltage - Batteries: 1.5V DC
  • Battery Size: AA
  • Standards: ANSI
  • Battery Chemistry: Alkaline
  • Shelf Life: 10 yr
  • Overall Height: 1.96 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

AA Battery, AA, Premium, Capacity - Batteries 2,900 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Standards ANSI, Diameter 0.55 in, Height 1.92 in, Overall Height 1.96 in, Package Quantity 12

Reviews of Duracell #MN15RT12Z