Duracell

Duracell CopperTop AAA Alkaline Battery, 16 PK, 1.5V DC

Duracell Duracell CopperTop AAA Alkaline Battery,  16 PK,  1.5V DC MN24B16PTPZ99
Hover or click to zoom Tap to zoom
  • Standard Battery Size: AAA
  • Voltage: 1.5V
  • Battery Type: Alkaline
  • Diameter: 0.39 in
  • Standards: ANSI
  • Voltage - Batteries: 1.5V DC
  • Min. Operating Temp.: -4 Degrees F
  • Overall Height: 1.73 in
See full product details
$16.49
pkg. of 16 ($1.03/ea)

Subtotal: $16.49

Duracell #MN24B16PTPZ99 Specifications

  • Standard Battery Size: AAA
  • Standard Battery Pack Size: 16
  • Voltage: 1.5V
  • Battery Type: Alkaline
  • Diameter: 0.39 in
  • Standards: ANSI
  • Voltage - Batteries: 1.5V DC
  • Min. Operating Temp.: -4 Degrees F
  • Overall Height: 1.73 in
  • Capacity - Batteries: 1,200 mAh
  • Battery Chemistry: Alkaline
  • Standard Battery Series: Duracell CopperTop
  • Max. Operating Temp.: 130 Degrees F
  • Battery Size: AAA
  • Shelf Life: 10 yr
  • Item: AAA Battery
  • Height: 1.7 in
  • Package Quantity: 16
  • Standard Battery Type: Standard Battery
  • Battery Performance: Premium
  • Operating Temperature Range: -4 Degrees F to 130 Degrees F
  • Country of Origin (subject to change): Multiple

Description

AAA Battery, AAA, Premium, Capacity - Batteries 1,200 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 16, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Standards ANSI, Diameter 0.39 in, Height 1.7 in, Overall Height 1.73 in, Package Quantity 16

Reviews of Duracell #MN24B16PTPZ99

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.