Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Duracell Optimum AA Alkaline Battery, 12 PK, 1.5VDC

  • Zoro #: G7521196
  • Mfr #: OPT1500B12PRT
Tap to zoom
Hover or click to zoom
$16.25 ($1.35/unit)
  • Standard Battery Size: AA
  • Standard Battery Pack Size: 12
  • Voltage: 1.5V
See full product details
Orders over $75 ship free.

Duracell #OPT1500B12PRT Specifications

  • Zoro #: G7521196
  • Mfr #: OPT1500B12PRT
  • Standard Battery Size: AA
  • Standard Battery Pack Size: 12
  • Voltage: 1.5V
  • Battery Type: Alkaline
  • Standard Battery Series: Duracell Optimum
  • Voltage - Batteries: 1.5VDC
  • Item: Battery
  • Battery Chemistry: Alkaline
  • Battery Size: AA
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Duracell® Optimum Alkaline AA Batteries, 12/Pack

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Duracell #OPT1500B12PRT