Duracell
Precharged Recharg. Battery, AAA, NiMh, PK4
Mfr # DX2400R4
Zoro # G5237032
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.39 in
- Standard Battery Type Pre-Charged Rechargeable Battery
- Standard Battery Series Duracell
- Battery Chemistry Nickel-Metal Hydride
- Max. Operating Temp. 122 Degrees F
Explore More Products
- DURACELL DURA 9V Alk Battery MN1604B1Z
- DURACELL Nimh Batteries, AA DX1500R4090
- DURACELL DURA6V 223 Phot Battery 12210
- DURACELL DURA2PK 3V 2032 Battery 66388
- DURACELL Precharged Recharg. Battery, AA, NiMh, PK4 DX1500R4
- DURACELL DURA12PK 9V Pro Battery PX1604
- DURACELL DURA3PK 15V 303Battery 67448
- DURACELL DURA 15V 389 Battery 19809
- DURACELL 3V2450 Lith Battery 222
- FEIN Battery/Charger 18V 3Ah Cordless Battery Set
- EZRED BATTERY MS4000 EZ000501
- Duracell Rechargeable Batteries