JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Lantern Battery, Alkaline, 7.5V, Screw Term

DURACELL| Zoro #: G2330553| Mfr #: PC903

$34.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2330553 Mfr #: PC903
Item: Lantern BatteryBattery Chemistry: Alkaline
Voltage: 7.5Item: Lantern Battery
Terminal Type: ScrewWidth: 4"
Length: 7-1/4"Height: 3-3/4"
Country of Origin (subject to change): United States

Product Description

Lantern Battery, Battery Chemistry Alkaline, Voltage 7.5, Terminal Type Screw, Height 3-3/4 In., Width 4 In., Length 7-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.