Duracell
Lithium Coin Battery, 2032, PK6
Mfr # DL2032B6PK
Zoro # G600447158
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electronics; Medical Devices; Security Devices
- Battery Capacity 265 mAh
- Weight 0.06 lbs
- Battery Type Lithium Coin
- Voltage 3 V
Explore More Products
- DURACELL Easy Tab Hearing Aid Battery, # 675 DA675B6ZM09
- DURACELL Specialty Alkaline Battery, N, 1.5V, PK2 MN9100B2PK
- DURACELL Lithium DL2016/CR2016 3 V Button Cell Battery , 4PK DL2016B4PK
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK4 DL123AB4PK
- DURACELL Button Cell Battery, 1/3 N, Lithium, 3V DL1/3NBPK
- DURACELL Specialty Watch Battery D370/371PK09
- DURACELL Specialty Watch Battery D377BPK09
- DURACELL Battery, 15 V Battery, 190 mAh, A76 Battery, Alkaline, Lithium, Manganese Dioxide PX76A675PK
- DURACELL 1.5V Photo Electronic Battery 29387
- OMNICEL ER18505 3.6V 3.8Ah Sz A Button Top Battery RFID Beacons AMR ER18505/S
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR2330 3.0V 255mAh Lithium Coin Cell For Consumer And Industrial Applications BR2330
- Duracell Coin & Button Batteries