DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

DURACELL Alkaline 9V Batteries, 2 Pack

DURACELL| Zoro #: G2295937| Mfr #: MN1604B2Z

$8.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 9
Standard Battery Size: 9V
Battery Chemistry: Alkaline
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295937 Mfr #: MN1604B2Z
Voltage: 9Standard Battery Size: 9V
Battery Chemistry: AlkalineBattery Type: Alkaline
Standard Battery Pack Size: 2Standard Battery Series: Duracell CopperTop
Standard Battery Type: Standard BatteryItem: Battery
Country of Origin (subject to change): Multiple

Description

Standard Battery Type Standard Battery, Standard Battery Size 9V, Battery Chemistry Alkaline, Voltage 9, Standard Battery Series Duracell CopperTop, Package Quantity 2

Reviews