KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

DURACELL Alkaline AA Batteries, 20 Pack

DURACELL| Zoro #: G1826772| Mfr #: MN1500B20Z

$16.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI
Standard Battery Size: AA
Voltage: 1.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826772 Mfr #: MN1500B20Z
Standards: ANSIStandard Battery Size: AA
Voltage: 1.5Battery Chemistry: Alkaline
Standard Battery Pack Size: 20Standard Battery Type: Standard Battery
Standard Battery Series: Duracell CopperTopCountry of Origin (subject to change): Multiple

Description

Standard Battery Type Standard Battery, Standard Battery Size AA, Battery Chemistry Alkaline, Voltage 1.5, Standards ANSI, Standard Battery Series Duracell CopperTop, Package Quantity 20

Reviews