DURACELL Alkaline AAA Batteries, 4 Pack

DURACELL| Zoro #: G0948954| Mfr #: MN2400B4Z

$3.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 1.5Battery Type: AlkalineItem: Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948954 Mfr #: MN2400B4Z
Voltage: 1.5Battery Type: Alkaline
Item: BatteryStandard Battery Size: AAA
Battery Chemistry: AlkalineStandard Battery Series: Duracell CopperTop
Standard Battery Type: Standard BatteryStandard Battery Pack Size: 4
Country of Origin (subject to change): United States

Description

Standard Battery Type Standard Battery, Standard Battery Size AAA, Battery Chemistry Alkaline, Voltage 1.5, Standard Battery Series Duracell CopperTop, Package Quantity 4

Reviews