SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duracell CopperTop Alkaline AAAA Batteries, 2 Pack

DURACELL| Zoro #: G0321684| Mfr #: MX2500B2U

$3.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Chemistry: AlkalineBattery Type: AlkalineVoltage: 1.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321684 Mfr #: MX2500B2U
Battery Chemistry: AlkalineBattery Type: Alkaline
Voltage: 1.5Standard Battery Pack Size: 2
Standard Battery Type: Standard BatteryItem: Battery
Standard Battery Series: Duracell CopperTopStandard Battery Size: AAAA
Country of Origin (subject to change): China

Description

Standard Battery Type Standard Battery, Standard Battery Size AAAA, Battery Chemistry Alkaline, Voltage 1.5, Standard Battery Series Duracell CopperTop, Package Quantity 2

Reviews