Duracell CopperTop Alkaline C Batteries, 8 Pack

DURACELL| Zoro #: G1372664| Mfr #: MN14RT8Z

$16.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Chemistry: AlkalineBattery Type: AlkalineVoltage: 1.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372664 Mfr #: MN14RT8Z
Battery Chemistry: AlkalineBattery Type: Alkaline
Voltage: 1.5Standard Battery Pack Size: 8
Standard Battery Type: Standard BatteryItem: Battery
Standard Battery Series: Duracell CopperTopStandard Battery Size: C
Country of Origin (subject to change): United States

Description

Standard Battery Type Standard Battery, Standard Battery Size C, Battery Chemistry Alkaline, Voltage 1.5, Standard Battery Series Duracell CopperTop, Package Quantity 8

Reviews