SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duracell CopperTop Alkaline D Batteries, 4 Pack

DURACELL| Zoro #: G0356526| Mfr #: MN1300R4Z

$7.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Chemistry: AlkalineBattery Type: AlkalineVoltage: 1.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356526 Mfr #: MN1300R4Z
Battery Chemistry: AlkalineBattery Type: Alkaline
Voltage: 1.5Standard Battery Pack Size: 4
Standard Battery Type: Standard BatteryItem: Battery
Standard Battery Series: Duracell CopperTopStandard Battery Size: D
Country of Origin (subject to change): United States

Description

Standard Battery Type Standard Battery, Standard Battery Size D, Battery Chemistry Alkaline, Voltage 1.5, Standard Battery Series Duracell CopperTop, Package Quantity 4

Reviews