Triton Products
3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack
Mfr # 73107
Zoro # G1979667
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 1/4 in
- Overall Depth 2.25 in.
- Overall Height 1 1/2 in
- Number of Hooks 10
Explore More Products
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack 613
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment 76126-36
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 3 Pack 210
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack 81413
- TRITON PRODUCTS 1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk 76342
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack 51110
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment 76126W-36
- TRITON PRODUCTS 1/2 In. Capacity Steel Grip Clip Pegboard Hook for LocBoard 3 Pack 57600
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 2 Pack 81813
- PRESA 6 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs PS41206-50PK
- GLOBAL INDUSTRIAL 30 Piece Assoreted Peg Hook Set, Zinc Plated 798673
- Triton Products Pegboard Hooks