KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Counter, Electronic

DURANT| Zoro #: G0344574| Mfr #: 53300403

$157.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Panel Cut Out: 33 x 68mm
Width: 1.57"
Display: 8-Digit LCD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344574 Mfr #: 53300403
Fits Panel Cut Out: 33 x 68mmWidth: 1.57"
Display: 8-Digit LCDInput Signal: PNP Input
Input Voltage: 3VDCMounting: Panel
Series: CourierNumber of Digits: 8
Max. Counts per Second: 10,000Reset Type: Front Panel
Depth: 1.25"Length: 2.95"
Item: Quadrature Totalizer, BatteryCountry of Origin (subject to change): United States

Description

Electronic Counter, Counts per Second 1000, Number of Digits 8, Mount Style Panel, Length 2.95 Inches, Width 1.57 Inches, Depth 1.25 Inches, Battery Powered, Quad Totalizer

Restrictions and Compliance

*3: Hazardous material

Reviews