KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electronic Ratemeter, 5 Digits, Red LED

DURANT| Zoro #: G1843256| Mfr #: 57701-470

$315.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Electronic Ratemeter,5 Digits,Red LED
Width: 2.19"
Fits: 92mm x 645mm Panel Cutout
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843256 Mfr #: 57701-470
Includes: Electronic Ratemeter,5 Digits,Red LEDWidth: 2.19"
Fits: 92mm x 645mm Panel CutoutDisplay: Easy to Read Red LED
Manufacturers Warranty Length: 1 yr.Standards: UL and cUL Listed, CE Marked
Scaler: YesSeries: Eclipse
Max. Counts per Second: 10,000NEMA Rating: 4X (Front Panel)
Reset Type: Front Panel Push Button or RemoteSpecial Features: Removable Screw Terminals and Front Panel Programming, Programmable Average and Zero Times
Output Rating: 5A @ 250VAC/30VDCPrescaling Range: 0.001 to 9999
Accuracy: 100%Character Height: 0.56" High, Seven Segment, Red
Input Signal: 200 Hz Max. or 10 kHz Max. (5V Signals)Preset: 2
Min. On/Off Pulse: 25 msecMounting: Panel
Power Required: 85 to 265VACNumber of Digits: 5
Height: 2.19"Interface: None
Depth: 3.63"Output: (2) SPDT Relays
IP Rating: 65 (Front)/20 (Terminal)Connector Type: Six Depluggable Terminal Blocks
Item: Electronic Rate MeterCountry of Origin (subject to change): United States

Description

Electronic Rate Meter, Number of Digits 5, Easy to Read Red LED Display, Character Height 0.56 In. High, Seven Segment, Red, Max. Counts per Second 10,000, Input Signal 200 Hz Max. or 10 kHz Max. (5V Signals), Output Rating 5A @ 250VAC/30VDC, Output (2) SPDT Relays, Mounting Panel, Height 2.19 In., Depth 3.63 In., Width 2.19 In., Series Eclipse, Scaler Yes, Preset 2, Power Required 85 to 265VAC, Min. On/Off Pulse 25 msec, Prescaling Range 0.001 to 9999

Reviews