Electronic Ratemeter, 5 Digits, Red LED

DURANT| Zoro #: G0557785| Mfr #: 57701-471

$356.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0557785 Mfr #: 57701-471
Mounting: PanelMax. Counts per Second: 10, 000
Min. On/Off Pulse: 25 msecPrescaling Range: 0.001 to 9999
Reset Type: Front Panel Push Button or RemoteSpecial Features: Removable Screw Terminals and Front Panel Programming, Programmable Average and Zero Times
Standards: UL and cUL Listed, CE MarkedItem: Electronic Rate Meter
Number of Digits: 5Display: Easy to Read Red LED
Input Signal: 200 Hz Max. or 10 kHz Max. (5V Signals)Output Rating: 5A @ 250VAC/30VDC
Depth: 3.63"Width: 2.19"
Series: EclipseScaler: Yes
Preset: 2Manufacturers Warranty Length: 1 yr.
Character Height: 0.56" High, Seven Segment, RedOutput: (2) SPDT Relays
IP Rating: 65 (Front)/20 (Terminal)NEMA Rating: 4X (Front Panel)
Interface: NoneFits: 92mm x 645mm Panel Cutout
Power Required: 85 to 265VACIncludes: Electronic Ratemeter, 5 Digits, Red LED
Height: 2.19"Connector Type: Six Depluggable Terminal Blocks
Accuracy: 100%Country of Origin (subject to change): United States

Product Description

Electronic Rate Meter, Number of Digits 5, Easy to Read Red LED Display, Character Height 0.56 In. High, Seven Segment, Red, Max. Counts per Second 10,000, Input Signal 200 Hz Max. or 10 kHz Max. (5V Signals), Output Rating 5A @ 250VAC/30VDC, Output (2) SPDT Relays, Mounting Panel, Height 2.19 In., Depth 3.63 In., Width 2.19 In., Series Eclipse, Scaler Yes, Preset 2, Power Required 85 to 265VAC, Min. On/Off Pulse 25 msec, Prescaling Range 0.001 to 9999

Product Reviews

Save 15%. Sign up for Z-mail.