HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Electronic Ratemeter, 8 Digits

DURANT| Zoro #: G0868366| Mfr #: 53300404

$154.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Special Features: Remote Reset signal available
Min. On/Off Pulse: 10 msec
Output: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868366 Mfr #: 53300404
Special Features: Remote Reset signal availableMin. On/Off Pulse: 10 msec
Output: NoneIncludes: Electronic Ratemeter,8 Digits
Width: 1.57"Scaler: Yes
Accuracy: 100%Input Signal: 0 to 0.4VDC (Low) or 2 to 28VDC (High)
Interface: NoneDisplay: Easy to Read LCD
Number of Digits: 5IP Rating: 65 (Front)/20 (Terminal)
Height: 1.57"Mounting: Panel
Fits: 68mm x 33mm Panel CutoutCharacter Height: 0.43" High-Visibility
Depth: 1.25"Manufacturers Warranty Length: 1 yr.
Prescaling Range: 0.001 to 9999Reset Type: Front Panel Push Button or Remote
Output Rating: NoneSeries: Courier
Connector Type: Screw TerminalStandards: CE Marked
Max. Counts per Second: 10,000NEMA Rating: 4X (Front Panel)
Item: Electronic Rate MeterPower Required: 3V Lithium Battery
Country of Origin (subject to change): United States

Description

Electronic Rate Meter, Number of Digits 5, Easy to Read LCD Display, Character Height 0.43 In. High-Visibility, Max. Counts per Second 10,000, Input Signal 0 to 0.4VDC (Low) or 2 to 28VDC (High), Output Rating None, Output None, Mounting Panel, Height 1.57 In., Depth 1.25 In., Width 1.57 In., Series Courier, Scaler Yes, Power Required 3V Lithium Battery, Min. On/Off Pulse 10 msec, Prescaling Range 0.001 to 9999, Reset Type Front Panel Push Button or Remote, Interface None

Restrictions and Compliance

*3: Hazardous material

Reviews