Electronic Totalizer, 8 Digits

DURANT| Zoro #: G1532562| Mfr #: 53300-850

$376.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532562 Mfr #: 53300-850
Mounting: PanelMin. On/Off Pulse: 10 msec
Prescaling Range: 0.001 to 10000Reset Type: Front Panel
Special Features: Remote Reset signal availableStandards: CE Marked
Item: Electronic TotalizerNumber of Digits: 8
Display: Easy to Read LCDInput Signal: Dry Contact
Output Rating: NoneDepth: 1.25"
Width: 2.13"Series: Courier
Scaler: YesMax. Counts per Second: 10, 000
Manufacturers Warranty Length: 1 yr.Character Height: 0.43" High-Visibility
Output: NoneIP Rating: 65 (Front)/20 (Terminal)
NEMA Rating: 4X (Front Panel)Interface: None
Fits: 68mm x 33mm Panel CutoutPower Required: 3V Lithium Battery
Includes: Electronic Totalizer, 8 DigitsHeight: 1.75"
Connector Type: Screw TerminalAccuracy: 100%
Country of Origin (subject to change): United States

Product Description

Electronic Totalizer, Number of Digits 8, Easy to Read LCD Display, Character Height 0.43 In. High-Visibility, Max. Counts per Second 10, 000, Input Signal Dry Contact, Output Rating None, Output None, Mounting Panel, Height 1.75 In., Depth 1.25 In., Width 2.13 In., Series Courier, Scaler Yes, Power Required 3V Lithium Battery, Min. On/Off Pulse 10 msec, Prescaling Range 0.001 to 10000, Reset Type Front Panel, Interface None, Connector Type Screw Terminal

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.