SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Encoder Cable, Shielded, 10 ft, Shielded

DURANT| Zoro #: G1836064| Mfr #: 29665300

$169.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 3KTD2, 3KTD3 and Durant EncodersFeatures: ShieldedItem: Encoder Cable 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1836064 Mfr #: 29665300
For Use With: 3KTD2, 3KTD3 and Durant EncodersFeatures: Shielded
Item: Encoder Cable 10 ft.Country of Origin (subject to change): United States

Description

Encoder Cable, Length 120 In., Shielded, For Use With Durant Encoders

Reviews