Surgical Tape, Off White, 1/2 In. W, PK240

DURAPORE| Zoro #: G2046143| Mfr #: 1538-0

$131.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2046143 Mfr #: 1538-0
Adhesive: AcrylateItem: Surgical Tape
Length: 10 yd.Material: Woven Acetate-Taffeta
Color: Off WhiteWaterproof: Yes
Width: 1/2"Country of Origin (subject to change): United States

Product Description

Surgical Tape, Color Off White, Waterproof Yes, Material Woven Acetate-Taffeta, Acrylate Adhesive, Width 1/2 In., Length 10 yd., Package Quantity 240

Product Reviews

Save 15%. Sign up for Z-mail.