Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 8, 1-1/4 in.L, Round, PK4000

  • Zoro #: G2390836
  • Mfr #: 08X125CBACTS

$117.57 ($0.03/unit)

  • Drill Point Size: #2
  • Driver Size: #2
  • Type: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Duraspin #08X125CBACTS Specifications

  • Zoro #: G2390836
  • Mfr #: 08X125CBACTS
Drill Point Size: #2 Driver Size: #2
Type: Standard Length: 1-1/4"
Head Dia.: 0.315" Size: #8
Thread Type: Coarse Finish: zinc
Application: For General Applications Including Window Installation and Crating Item: Drywall Screws
Material: Steel Point Type: Type 17
System of Measurement: Inch Drive: Square
Head Type: Round Package Quantity: 4000
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Package Quantity 4000

Reviews of Duraspin #08X125CBACTS