Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, No. 8, 2 in. L, Flat, PK1000

  • Zoro #: G2390860
  • Mfr #: 08D200W
$40.12 ($0.04/unit)
  • Package Quantity: 1,000
  • Application: For Any Exterior Projects Like Decks, Fencing, Siding, Docks, Tile Roofing
  • Material: Steel
See full product details
Orders over $75 ship free.

Duraspin #08D200W Specifications

  • Zoro #: G2390860
  • Mfr #: 08D200W
Package Quantity: 1,000 Application: For Any Exterior Projects Like Decks, Fencing, Siding, Docks, Tile Roofing
Material: Steel Length: 2 in
Head Type: Flat System of Measurement: Inch
Thread Type: Coarse Head Dia.: 0.315 in
Point Type: Type 17 Item: Exterior Wood Screw
Driver Size: #2 Drive: Square
Type: Standard Drill Point Size: #2
Size: #8 Drive Type: Square
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Package Quantity 1000

Reviews of Duraspin #08D200W