Download CAD Files
Duraspin
Drywall Screw, #8 x 2 in, Steel, Wafer Head Square Drive, 1000 PK
Mfr # 08G200WTWFWS
Zoro # G2390879
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Fastener Length 2 in
- Head Type Wafer
- Drive Square
- Drive Size #2
Explore More Products
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK 06C125PB
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK 06B125PB
- DURASPIN Drywall Screw, #8 x 1-1/4 in, Steel, Round Head Square Drive, 4000 PK 08X125CBACTS
- DURASPIN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 4000 PK 06A162PB
- DURASPIN Drywall Screw, #10 x 3/4 in, Steel, Pan Head Square Drive, 8000 PK 10M075YLFT4X
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK 07Q125PBQ
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK 06A125PB
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 45 PK 30883
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK 06807
- ZORO SELECT Drywall Screw, #8 x 2-3/8 in, Steel, Flat Head Phillips Drive, 200 PK U31306.016.0237
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive 114DWS25BK
- Duraspin Drywall Screws