Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, No.8, 3 in. L, Bugle, PK1000

  • Zoro #: G2390915
  • Mfr #: 08C300WK

$75.24 ($0.08/unit)

  • Thread Type: Self-Tapping
  • Head Dia.: 0.315"
  • Item: Drywall Screws
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Duraspin #08C300WK Specifications

  • Zoro #: G2390915
  • Mfr #: 08C300WK
Thread Type: Self-Tapping Head Dia.: 0.315"
Item: Drywall Screws Finish: Zinc Yellow
Driver Size: #2 Size: #8
Type: Self Drilling Length: 3"
Head Type: Bugle Package Quantity: 1000
Application: For Attaching Drywall to Wood or Metal Stud Point Type: Self Drilling
Material: Steel Drive: Phillips
Drill Point Size: #2 System of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

When choosing between drywall nails and drywall screws, keep in mind that drywall nails will start to pop through the wall over time, opening the possibility that you may need to nail them back in place and repaint over them. Here are some important details for Duraspin Drywall Screws. Length: 3", Head Type: Bugle, Size: #8.

Reviews of Duraspin #08C300WK