*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roll, UHMW-PE, Adhes, 0.062 In T, 1 Inx50 Ft

DURASURF| Zoro #: G2390735| Mfr #: 4CDD9

$68.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Type: Eco Friendly
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390735 Mfr #: 4CDD9
Width: 1"Type: Eco Friendly
Color: BlackThickness: 0.062"
Finish: SmoothMaterial: UHMW-PE
Max. Temp. (F): 180 DegreesMin. Temp. (F): -22
Item: Roll StockLength: 50 ft
Application: Wear StripTensile Strength (PSI): 3300
Backing Type: Adhesive BackedElongation: 460%
Standards: -Country of Origin (subject to change): United States

Description

Roll Stock, Wear Strip, Eco Friendly, UHMW-PE, Thickness 0.062 In, Width 1 In, Length 50 Ft, Black, Smooth Finish, Adhesive Backed Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI

Reviews