KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roll, UHMW-PE, Adhes, 0.093 In T, 12 Inx50Ft

DURASURF| Zoro #: G0373755| Mfr #: 4CDE7

$836.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Type: Eco Friendly
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373755 Mfr #: 4CDE7
Width: 12"Type: Eco Friendly
Color: BlackThickness: 0.093"
Finish: SmoothMaterial: UHMW-PE
Max. Temp. (F): 180Min. Temp. (F): -22
Item: Roll StockLength: 50 ft
Application: Wear StripTensile Strength (PSI): 3300
Backing Type: Adhesive BackedElongation: 460%
Standards: -Country of Origin (subject to change): United States

Description

Roll Stock, Wear Strip, Eco Friendly, UHMW-PE, Thickness 0.093 In, Width 12 In, Length 50 Ft, Black, Smooth Finish, Adhesive Backed Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI

Reviews