KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roll, UHMW-PE, Adhes, 0.125 In T, 2 Inx50 Ft

DURASURF| Zoro #: G1965713| Mfr #: 4CDE9

$234.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Type: Eco Friendly
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1965713 Mfr #: 4CDE9
Width: 2"Type: Eco Friendly
Color: BlackThickness: 0.125"
Finish: SmoothMaterial: UHMW-PE
Max. Temp. (F): 180 DegreesMin. Temp. (F): -22
Item: Roll StockLength: 50 ft
Application: Wear StripTensile Strength (PSI): 3300
Backing Type: Adhesive BackedElongation: 460%
Standards: -Country of Origin (subject to change): United States

Description

Roll Stock, Wear Strip, Eco Friendly, UHMW-PE, Thickness 0.125 In, Width 2 In, Length 50 Ft, Black, Smooth Finish, Adhesive Backed Backing Type, Min. Temp. Rating -22 Deg. F, Max. Temp. 180 F, Elongation 460%, Tensile Strength 3300 PSI

Reviews