Skip to Main Content
customer-service Help
Duravit

1.28 gpf, Gravity Fed Single Flush, Floor Mount, Toilet, White

Duravit 1.28 gpf,  Gravity Fed Single Flush,  Floor Mount,  Toilet,  White 0113010001
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$252.00
  • Mounting Style: Floor
  • Color: White
  • Gallons per Flush: 1.28
See full product details
This item ships free.
Total: $252.00

Duravit #0113010001 Specifications

  • Mounting Style: Floor
  • Color: White
  • Gallons per Flush: 1.28
  • Width: 15-1/2"
  • Standards: ASME A112.19.2/CSA B45.1; cUPC
  • Flushing Method: Gravity Fed Single Flush
  • Depth: 28-7/8"
  • Collection: D-Code
  • Item: Toilet
  • One Piece/Two Piece: One Piece
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Toilet,One-Piece,D-Code

Restrictions and Compliance

  • WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Duravit #0113010001