Duravit
Two-Piece Toilet Me By Starck Siphon Jet, Elongated, Het White
- Zoro #: G5198025
- Mfr #: 2171510000

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $406.25
Duravit #2171510000 Specifications
- Zoro #: G5198025
- Mfr #: 2171510000
- Country of Origin (subject to change): Germany
Description
Duravit ME by Starck Floor Mounted Toilet Bowl Bowl for SensoWash Dual Flush White, designed by Philippe Starck Features: • See installation specifications here: pro.duravit.us/p/2171510000 • Complies with following standards: ASME A112.19.2/CSA B45.1 • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html • cUPC® listed • Tank Not Included. Purchase Tank SKU: 0938200001 separately. • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610001001001300 separately. • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610001001001300 separately.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Duravit #2171510000
Explore more
- Duravit ME by STARCK Two-Piece Toilet w/2171510000 & 0938200001 White D4200700
- Duravit 2-Piece toilet ME by STARCK Wh siphon jet, elongated, HET, HyG hmw_2171012000_0938200001
- Duravit DuraStyle Two-Piece toilet w/2160510085 & 0935200085 White D4051200
- Duravit Darling New Two-Piece Toilet w/2126010000 & 0931200005 White D2101000
- Duravit Toilet WallMt Darling New 21" Washdown, Us-Vers, Wondergliss Wh 25450900921
- Duravit 2-Piece toilet ME by STARCK Wh 1fl., Siphon Jet, elong., HET, HyG hmw_2171012085_0938200085
- Duravit Two-Piece Toilet Durastyle 1flush, Siphon Jet, Elong.Het Wh 2160510085
- Duravit Darling New Two-Piece Toilet w/2126510000 & 0931200005 White D2101100
- Kohler Betello Con Clean Ch Eb 128 2-Pc Tlt 20198-96
- Kohler Corbelle Con. Clean Ch Eb 1.28 2-Pc Tlt 5709-G9
- Kohler San RaphaelCh 1 Pc Eb 1.0 Gpf Press Tlt 3597-58
- Duravit Toilet Bowls