SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Additional Door Shelf, For 1UBJ4-1UBJ9

DURHAM| Zoro #: G1051337| Mfr #: DSH-184-95

$7.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Additional Door ShelfHeight: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051337 Mfr #: DSH-184-95
Color: GrayItem: Additional Door Shelf
Height: 2"Finish: Powder Coated
Length: 18"Width: 4"
For Use With: Mfr. No. SJC-DLP-4S-14DS-95, DC48-4S14DS-95Country of Origin (subject to change): Mexico

Description

Additional Door Shelf, Gray, Powder Coat Finish, For Use With 1UBJ4 - 1UBJ9

Reviews