KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Base, 12 In Cabinets

DURHAM| Zoro #: G1155542| Mfr #: 364-95

$46.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 34-1/8"
Item: Base For 11-12" Drawer Cabinets
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155542 Mfr #: 364-95
Width: 34-1/8"Item: Base For 11-12" Drawer Cabinets
Color: GrayDepth: 12-1/4"
Finish: Powder CoatedCabinet Height: 5-3/4"
Material: steelCabinet Depth: 12-1/4"
Cabinet Width: 34-1/8"Country of Origin (subject to change): United States

Description

Base For 11-12 In. Drawer Cabinets, Width 34-1/8 In., Depth 12-1/4 In., Cabinet Height 5-3/4 In., Cabinet Width 34-1/8 In., Cabinet Depth 12-1/4 In., Color Gray, Material Steel, Finish Powder Coated

Reviews