Base, 17 In Cabinets

DURHAM| Zoro #: G0958115| Mfr #: 362-95

$53.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Base For 17" Drawer CabinetsFinish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958115 Mfr #: 362-95
Color: GrayItem: Base For 17" Drawer Cabinets
Finish: Powder CoatedMaterial: Steel
Cabinet Width: 34-1/8"Width: 34-1/8"
Depth: 17-1/2"Cabinet Depth: 17-1/2"
Cabinet Height: 5-3/4"Country of Origin (subject to change): United States

Description

Base For 17 In. Drawer Cabinets, Width 34-1/8 In., Depth 17-1/2 In., Cabinet Height 5-3/4 In., Cabinet Width 34-1/8 In., Cabinet Depth 17-1/2 In., Color Gray, Material Steel, Finish Powder Coated

Reviews