HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4

DURHAM| Zoro #: G2170856| Mfr #: 382-95

$37.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cabinet Depth: 9"
For Use With: 1XHL1, 1XHL2, 1XHL3 and 1XHL4
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2170856 Mfr #: 382-95
Cabinet Depth: 9"For Use With: 1XHL1, 1XHL2, 1XHL3 and 1XHL4
Color: GrayWidth: 34"
Material: steelFinish: Powder Coated
Depth: 9"Height: 5-3/4"
Item: Base for 8-1/2" Pigeonhole BinsCabinet Height: 5-3/4"
Country of Origin (subject to change): United States

Description

Stackable Bin Storage Base, Depth 9 In, Width 34 In, Height 5 3/4 In, Color Gray, Powder Coat Finish, Material All Welded Steel, For Use With G0258081, 1XHL2, G0459322 and G0750976

Reviews