Bin Unit, 32 Bins, 33-3/4x12x19-1/4 In.

DURHAM| Zoro #: G0547531| Mfr #: 357-95

$78.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bin Depth: 11-7/8"
Item: Pigeonhole Bin Unit
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0547531 Mfr #: 357-95
Bin Depth: 11-7/8"Item: Pigeonhole Bin Unit
Color: GrayOverall Width: 33-3/4"
Overall Height: 19-1/4"Total Number of Bins: 32
Finish: Powder CoatedBin Width: 3-13/16"
Material: steelOverall Depth: 12"
Country of Origin (subject to change): Mexico

Description

Pigeonhole Bin Unit, Overall Depth 12 In., Overall Width 33-3/4 In., Overall Height 19-1/4 In., Bin Depth 11-7/8 In., Bin Width 4 In., Bin Height 4-1/2 In., Total Number of Bins 32, Color Gray, Finish Powder Coated, Material Steel

Reviews