Durham Mfg
Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves
Mfr # 344-95
Zoro # G0258081
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 33 3/4 in
- Overall Depth 8 1/2 in
- Overall Height 19 1/4 in
- Color Gray
- Material Prime Cold Rolled Steel
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 2 Shelves 393-95
- DURHAM MFG Pigeonhole Bin Unit, 8 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel 396-95
- DURHAM MFG Pigeonhole Bin Unit, 12 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel 330-95
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel 356-95
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray 397-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, Multiple Sizes D x 65 3/4 in H x Multiple Sizes W 1700-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 40 3/8 in H x 28 in W, 6 Shelves, Gray 1206-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 46 5/8 in H x 28 in W, 6 Shelves, Gray 1207-95
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 34 1/2 in H x 34 in W, 4 Shelves, Gray 1304-95
- KOOVA Steel Overhead Bin Rack, 2.75 in H x 2.5 in W, Black KV-OVERHEADBIN-2
- GLOBAL EQUIPMENT Mobile Double Sided Bin Rack Without Bins 235216
- Durham Mfg Open Bin Storage Units