Bin Unit, 36 Bins, 17-7/8 x 12 x 42 In.

DURHAM| Zoro #: G2053651| Mfr #: 358-95

$91.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayMaterial: SteelBin Depth: 11-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053651 Mfr #: 358-95
Color: GrayMaterial: Steel
Bin Depth: 11-7/8"Overall Width: 17-7/8"
Overall Depth: 12"Item: Pigeonhole Bin Unit
Finish: Powder CoatedBin Height: 3-1/8"
Bin Width: 3-3/4", 5-9/16"Overall Height: 42"
Total Number of Bins: 36Country of Origin (subject to change): Mexico

Description

Pigeonhole Bin Unit, Overall Depth 12 In., Overall Width 17-7/8 In., Overall Height 42 In., Bin Depth 11-7/8 In., Bin Width 3-3/16 In., Bin Height 3-1/8 In., Total Number of Bins 36, Color Gray, Finish Powder Coated, Material Steel

Reviews