Bin Unit, 36 Bins, 23-3/4x4-3/4x23-3/4 In.

DURHAM| Zoro #: G2180342| Mfr #: 314-95

$57.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 23-3/4"Material: SteelColor: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180342 Mfr #: 314-95
Overall Height: 23-3/4"Material: Steel
Color: GrayOverall Width: 23-3/4"
Bin Height: 3-3/4"Bin Depth: 4-3/4"
Item: Pigeonhole Bin UnitTotal Number of Bins: 36
Overall Depth: 4-3/4"Finish: Powder Coated
Bin Width: 3-3/4"Country of Origin (subject to change): United States

Description

Pigeonhole Bin Unit, Overall Depth 4-3/4 In., Overall Width 23-3/4 In., Overall Height 23-3/4 In., Bin Depth 4-3/4 In., Bin Width 3-3/4 In., Bin Height 3-3/4 In., Total Number of Bins 36, Color Gray, Finish Powder Coated, Material Steel

Reviews