Bin Unit, 4 Bins, 33-3/4 x 12 x 23-7/8 In.

DURHAM| Zoro #: G1219881| Mfr #: 329-95

$71.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Total Number of Bins: 4
Item: Pigeonhole Bin Unit
Bin Depth: 11-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219881 Mfr #: 329-95
Total Number of Bins: 4Item: Pigeonhole Bin Unit
Bin Depth: 11-7/8"Overall Depth: 12"
Bin Width: 16-3/4"Overall Height: 23-7/8"
Material: steelOverall Width: 33-3/4"
Color: GrayFinish: Powder Coated
Bin Height: 11-7/8"Country of Origin (subject to change): Mexico

Description

Pigeonhole Bin Unit, Overall Depth 12 In., Overall Width 33-3/4 In., Overall Height 23-7/8 In., Bin Depth 11-7/8 In., Bin Width 16-3/4 In., Bin Height 11-7/8 In., Total Number of Bins 4, Color Gray, Finish Powder Coated, Material Steel

Reviews