SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bin Unit, 42 Bins, 33-3/4 x 12 x 42 In.

DURHAM| Zoro #: G1131295| Mfr #: 360-95

$172.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayMaterial: SteelBin Depth: 11-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131295 Mfr #: 360-95
Color: GrayMaterial: Steel
Bin Depth: 11-7/8"Overall Width: 33-3/4"
Overall Depth: 12"Item: Pigeonhole Bin Unit
Finish: Powder CoatedBin Height: 4-5/16"
Bin Width: 5-3/16"Overall Height: 42"
Total Number of Bins: 42Country of Origin (subject to change): Mexico

Description

Pigeonhole Bin Unit, Overall Depth 12 In., Overall Width 33-3/4 In., Overall Height 42 In., Bin Depth 11-7/8 In., Bin Width 5-3/16 In., Bin Height 4-5/16 In., Total Number of Bins 42, Color Gray, Finish Powder Coated, Material Steel

Reviews