BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bin Unit, 44 Bins, 33-3/4 x 12 x 42 In.

DURHAM| Zoro #: G1569233| Mfr #: 398-95

$187.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 33-3/4"Bin Height: (40) 4-1/2", (4) 7"Overall Height: 42"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569233 Mfr #: 398-95
Overall Width: 33-3/4"Bin Height: (40) 4-1/2", (4) 7"
Overall Height: 42"Finish: Powder Coated
Bin Width: (40) 4", (4) 16-1/4"Item: Pigeonhole Bin Unit
Bin Depth: 12"Overall Depth: 12"
Color: GrayMaterial: Steel
Total Number of Bins: 44Country of Origin (subject to change): Mexico

Description

Pigeonhole Bin Unit, Overall Depth 12 In., Overall Width 33-3/4 In., Overall Height 42 In., Bin Depth 12 In., Bin Width (40) 4 In., (4) 16-1/4 In., Bin Height (40) 4-1/2 In., (4) 7 In., Total Number of Bins 44, Color Gray, Finish Powder Coated, Material Steel

Reviews