SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bin Unit, 56 Bins, 33-3/4 x 12 x 42 In.

DURHAM| Zoro #: G2136635| Mfr #: 361-95

$182.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 42"Color: GrayTotal Number of Bins: 56
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136635 Mfr #: 361-95
Overall Height: 42"Color: Gray
Total Number of Bins: 56Overall Width: 33-3/4"
Bin Height: 11-7/8"Bin Depth: 11-7/8"
Bin Width: 4-1/4"Material: Steel
Item: Pigeonhole Bin UnitOverall Depth: 12"
Finish: Powder CoatedCountry of Origin (subject to change): Mexico

Description

Pigeonhole Bin Unit, Overall Depth 12 In., Overall Width 33-3/4 In., Overall Height 42 In., Bin Depth 11-7/8 In., Bin Width 4-7/8 In., Bin Height 5-1/8 In., Total Number of Bins 56, Color Gray, Finish Powder Coated, Material Steel

Reviews