Cabinet, Parts Storage

DURHAM| Zoro #: G2254935| Mfr #: 031-95

$185.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 33-3/4"
Includes: 2 Dividers Per Drawer
Number of Drawers or Bins: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254935 Mfr #: 031-95
Overall Width: 33-3/4"Includes: 2 Dividers Per Drawer
Number of Drawers or Bins: 24Drawer Depth: 11-1/4"
Finish: Powder CoatedCabinet Color: Gray
Overall Depth: 11-3/4"Drawer Color: Gray
Cabinet Material: SteelDrawer Material: Steel
Item: Drawer Bin CabinetDividers per Drawer: 2
Drawer Height: 3-1/2"Overall Height: 17"
Country of Origin (subject to change): United States

Description

Drawer Bin Cabinet, Number of Drawers or Bins 24, Overall Depth 11-3/4 In., Overall Width 33-3/4 In., Overall Height 17 In., Drawer Depth 11-1/4 In., Drawer Width 5-3/8 In., Drawer Height 3-1/2 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Steel, Dividers per Drawer 2, Finish Powder Coated, Includes 2 Dividers Per Drawer

Reviews