Cabinet, Parts Storage

DURHAM| Zoro #: G0332175| Mfr #: 033-95

$286.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Drawers or Bins: 24Drawer Material: SteelDrawer Depth: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332175 Mfr #: 033-95
Number of Drawers or Bins: 24Drawer Material: Steel
Drawer Depth: 17"Drawer Width: 4-7/8"
Overall Width: 33-3/4"Cabinet Material: Steel
Drawer Height: 3-1/2"Includes: 2 Dividers Per Drawer
Overall Depth: 17-1/4"Drawer Color: Gray
Item: Drawer Bin CabinetFinish: Powder Coated
Dividers per Drawer: 2Overall Height: 17"
Cabinet Color: GrayCountry of Origin (subject to change): United States

Description

Drawer Bin Cabinet, Number of Drawers or Bins 24, Overall Depth 17-1/4 In., Overall Width 33-3/4 In., Overall Height 17 In., Drawer Depth 17 In., Drawer Width 4-7/8 In., Drawer Height 3-1/2 In., Drawer Color Gray, Cabinet Color Gray, Cabinet Material Steel, Drawer Material Steel, Dividers per Drawer 2, Finish Powder Coated, Includes 2 Dividers Per Drawer

Reviews